Navigation Menu New

Access My Account, Order History, Lists and more here.

459V76 20-601 UNSPSC # 31211507

Seymour of Sycamore Spray Paint in Flat Green for Grass, 17 oz

  • Item # 459V76
  • Mfr. Model # 20-601
  • UNSPSC # 31211507
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Seymour of Sycamore Spray Paint in Flat Green for Grass, 17 oz

  • Item # 459V76
  • Mfr. Model # 20-601
  • UNSPSC # 31211507
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Lawn Renew Spray Paint
  • Paint Sub-Brand Seymour of Sycamore
  • Paint Color Family Greens
  • Color Green
  • Paint and Primer Finish Flat
  • Net Weight 17 oz
  • Spray Paints Item Spray Paint
  • Paint and Primer Surface Material Grass
  • Base Type Water
  • Resin Type Alkyd Enamel
  • Application Temperature 40 Degrees to 100 Degrees F
  • Exposure Conditions Exterior
  • Standards 16 CFR 1303
  • Dry Time Tack Free 10 min
  • Dry Time Recoat 15 min
  • Dry Time 15 min
  • Coverage Up to 18 sq ft

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top