Navigation Menu New

Access My Account, Order History, Lists and more here.

459V74 16-272 UNSPSC # 31211507

Rust Preventative Spray Paint: Tan, 12 oz Net Wt, High Gloss

  • Item # 459V74
  • Mfr. Model # 16-272
  • UNSPSC # 31211507
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Rust Preventative Spray Paint: Tan, 12 oz Net Wt, High Gloss

  • Item # 459V74
  • Mfr. Model # 16-272
  • UNSPSC # 31211507
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Rust Preventative Spray Paint
  • Paint Sub-Brand Seymour of Sycamore
  • Paint Color Family Beiges
  • Color Tan
  • Paint and Primer Finish High Gloss
  • Net Weight 12 oz
  • Spray Paints Item Rust Preventative Spray Paint
  • Paint and Primer Surface Material Iron, Metal, Steel
  • Base Type Oil
  • Resin Type Alkyd Enamel
  • Application Temperature 50 Degrees to 90 Degrees F
  • Exposure Conditions Exterior, Interior
  • Standards 16 CFR 1303
  • Dry Time Tack Free 30 min
  • Dry Time Recoat 1 to 48 hr
  • Dry Time 30 min
  • Coverage Up to 15 sq ft

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top