Navigation Menu New

Access My Account, Order History, Lists and more here.

459V86 16-532 UNSPSC # 31211504

Reflective Coating: Solvent, Aluminum, 16 oz Container, 5 to 15 min

  • Item # 459V86
  • Mfr. Model # 16-532
  • UNSPSC # 31211504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Reflective Coating: Solvent, Aluminum, 16 oz Container, 5 to 15 min

  • Item # 459V86
  • Mfr. Model # 16-532
  • UNSPSC # 31211504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Reflective Coating
  • Permanence Permanent
  • Product Type Marking Paint
  • Paint Base Type Solvent
  • Color Family Aluminum / Metallic
  • Paint Dispensing Style Overhead
  • Surface Material Asphalt, Brick, Concrete, Metal, Plastic, Wood
  • Application Traffic Zone
  • Formulation Polyurethane
  • Color Aluminum
  • Container Size 16 oz
  • Coverage Area 15 sq ft
  • Compatible Equipment Spray Guns, Striping and Marking Machines
  • VOC Content Weight Percentage 47%
  • Application Method Spray
  • Cleaning Method Thinner
  • Container Type Can
  • Dry Time 5 to 15 min
  • Dry Time Tack Free 8 hr
  • Exposure Conditions Interior/Exterior
  • Features Quick Drying Lacquer
  • Flammability Flammable
  • For Use On Ladder Rungs, Railings, Ramps, Steps
  • Line Striping Aerosol Yes
  • Maximum Application Temperature 90 Degrees F
  • Minimum Application Temperature 50 Degrees F
  • Paint Collection Permanent Striping & Marking Paint
  • Paint Color Family Aluminum / Metallic
  • Reflective Yes
  • Resin Material Lacquer
  • Sheen Flat
  • Standards 16 CFR 1303
  • Use Location Exterior, Interior
  • VOC Content 1 g/L
  • Washable Yes

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • WARNING Reproductive Harm - www.P65Warnings.ca.gov
Back to Top