Navigation Menu New

Access My Account, Order History, Lists and more here.

459V85 16-530 UNSPSC # 31211504

Red Reflective Coating, Flat Finish, 12 sq ft Coverage, Size: 16 oz

  • Item # 459V85
  • Mfr. Model # 16-530
  • UNSPSC # 31211504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Red Reflective Coating, Flat Finish, 12 sq ft Coverage, Size: 16 oz

  • Item # 459V85
  • Mfr. Model # 16-530
  • UNSPSC # 31211504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Reflective Coating
  • Base Type Water
  • Resin Type Waterborne
  • Color Family Reds
  • Color Red
  • Finish Flat
  • Size 16 oz
  • Net Weight 12 oz
  • VOC Content 1g/L
  • Coverage 12 sq ft
  • Exposure Conditions Interior/Exterior
  • Dry Time 10 min to 24 hr
  • Dry Time Recoat 30 min
  • Cure Time 8 hr
  • Application Temperature 50 Degrees to 90 Degrees F
  • Application Method Spray
  • For Use With Ceramic Tile, Fiberglass, Ladders Rungs, Railings, Ramps, Steps
  • Activator Properties Standard
  • System Series None

Compliance and Restrictions

Back to Top