Navigation Menu New

Access My Account, Order History, Lists and more here.

20VA06 0000200600 UNSPSC # 31211504

Concrete Coating: Gray

  • Item # 20VA06
  • Mfr. Model # 0000200600
  • UNSPSC # 31211504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Concrete Coating: Gray

  • Item # 20VA06
  • Mfr. Model # 0000200600
  • UNSPSC # 31211504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Concrete Coating
  • Base Type Oil
  • Finish Matte
  • Color Gray
  • Dry Time 15 min
  • VOC Content Less Than 538g/L
  • Color Family Grays
  • Cure Time 8 hr
  • Application Method Spray
  • Exposure Conditions Exterior
  • For Use With Concrete and Asphalt Surfaces
  • Resin Type Alkyd Enamel
  • Green Environmental Attribute Meets SCAQMD Requirements

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • WARNING Cancer - www.P65Warnings.ca.gov
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top