Navigation Menu New

Access My Account, Order History, Lists and more here.

20VA12 0000160083 UNSPSC # 31211504

Black Slip Resistant Coating, Matte Finish, Size: 16 oz

  • Item # 20VA12
  • Mfr. Model # 0000160083
  • UNSPSC # 31211504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Black Slip Resistant Coating, Matte Finish, Size: 16 oz

  • Item # 20VA12
  • Mfr. Model # 0000160083
  • UNSPSC # 31211504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Slip Resistant Coating
  • Base Type Oil
  • Resin Type Epoxy
  • Color Family Blacks
  • Color Black
  • Finish Matte
  • Size 16 oz
  • Net Weight 12 oz
  • VOC Content Less Than 516g/L
  • Exposure Conditions Exterior
  • Dry Time 10 min
  • Dry Time Recoat 30 min
  • Cure Time 24 hr
  • Application Temperature 50 Degrees to 30 Degrees F
  • Application Method Spray
  • For Use With Concrete and Asphalt Surfaces
  • Green Environmental Attribute Meets SCAQMD Requirements

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • WARNING Cancer - www.P65Warnings.ca.gov
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top