Navigation Menu New

Access My Account, Order History, Lists and more here.

459V77 16-2410 UNSPSC # 31211504

Black Peelable Temporary Coating, Gloss Finish, 12 sq ft Coverage, Size: 16 oz

  • Item # 459V77
  • Mfr. Model # 16-2410
  • UNSPSC # 31211504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Black Peelable Temporary Coating, Gloss Finish, 12 sq ft Coverage, Size: 16 oz

  • Item # 459V77
  • Mfr. Model # 16-2410
  • UNSPSC # 31211504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Peelable Temporary Coating
  • Base Type Solvent
  • Resin Type Synthetic Rubber
  • Color Family Blacks
  • Color Black
  • Finish Gloss
  • Size 16 oz
  • Net Weight 11 oz
  • VOC Content 1g/L
  • Coverage 12 sq ft
  • Exposure Conditions Interior/Exterior
  • Dry Time 10 min to 1 hr
  • Dry Time Recoat 10 min
  • Cure Time 8 hr
  • Application Temperature 50 Degrees to 90 Degrees F
  • Application Method Spray
  • For Use With Fiberglass, Glass, Metal, Plastic, Wood
  • Activator Properties Standard
  • System Series None

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • WARNING Cancer - www.P65Warnings.ca.gov
Back to Top