Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SEYMOUR MIDWEST TOOLITE

Sifting Scoop,27" L Handle,Polymer Hndl

  • Item # 44VP21
  • My Part #
  • Mfr. Model # 49510
  • Catalog Page # N/A
  • UNSPSC # 27112004
Sifting Scoop,27" L Handle,Polymer Hndl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Sifting Scoop,27 In. Handle,Poly
SEYMOUR MIDWEST TOOLITE
Sifting Scoop,27 In. Handle,Poly
Item# 3PGD8
View Product

Technical Specs

  • Item Sifting Scoop
  • Handle Length 27"
  • Handle Type D-Grip, Ergonomic
  • Handle Material Polymer
  • Gauge 8
  • Blade Material Steel
  • Blade Type #8
  • Blade Width 14"
  • Blade Length 17"
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms