Navigation Menu New

Access My Account, Order History, Lists and more here.

41AA82 56929GRA UNSPSC # 22101605

Asphalt Lute: Aluminum, 1 in Lg of Tines, 30 in Overall Wd of Tines, 20 Tines

  • Item # 41AA82
  • Mfr. Model # 56929GRA
  • UNSPSC # 22101605
  • Catalog Page # 999 999
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Asphalt Lute: Aluminum, 1 in Lg of Tines, 30 in Overall Wd of Tines, 20 Tines

  • Item # 41AA82
  • Mfr. Model # 56929GRA
  • UNSPSC # 22101605
  • Catalog Page # 999 999
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Asphalt Lute
  • Tine Material Aluminum
  • Length of Tines 1 in
  • Overall Width of Tines 30 in
  • Number of Tines 20
  • Handle Material Aluminum
  • Handle Length 66 in
  • Handle Type Aluminum
  • Features Powder Coated Handle, Reinforced Head Connection, Wrap-Around Bracing
Back to Top