Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SEYMOUR MIDWEST

Loop Hoe with 60" Aluminum Handle

  • Item # 44VN66
  • My Part #
  • Mfr. Model # 42100
  • Catalog Page # N/A
  • UNSPSC # 27112008
Loop Hoe with 60" Aluminum Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Loop Hoe
  • Blade Width 4"
  • Blade Length 6"
  • Blade Material Steel
  • Handle Material Aluminum
  • Handle Length 60"
  • Handle Type Straight
  • Features Cushion Grip, 2-Way Loop
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.