Skip Content

C3
SEVENTH GENERATION

32 oz. Emerald Cypress & Fir Fragrance Tub, and Tile Cleaner, 8 PK

  • Item # 20K973
  • My Part #
  • Mfr. Model # SEV 22750
  • Catalog Page # 1503
  • UNSPSC # 47131805
32 oz. Emerald Cypress & Fir Fragrance Tub, and Tile Cleaner, 8 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $61.25 / pkg. of 8
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Removes soap scum, soil, and grime. Use on showers, tile, tubs, and bathroom sinks.

View More

Technical Specs

  • Cleaner Chemical Product Grouping Bathroom Cleaners
  • Item - Bathroom Cleaners Tub and Tile Cleaner
  • Primary Chemical None
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Cleaner Container Type Spray Bottle
  • Cleaner Container Size 32 oz.
  • Fragrance Emerald Cypress & Fir
  • Recommended Dilution Ready To Use
  • Cleaner Form Liquid
  • Color Clear
  • Chemical Series No Series
  • Standards Gluten Free; Kosher Certified; Leaping Bunny(TM) Certified; USDA Certified Biobased 91%
  • Item Tub, and Tile Cleaner
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.7 out of 5 by 7reviewers.
Rated 4 out of 5 by Great for toilet, too I've had my bottle for a while so I don't have the yellow label, or the yellow sprayer. But I have a question - can this be safely used on my "marble" shower walls? The product label doesn't have any contraindications. June 12, 2015
Rated 5 out of 5 by Seventh Generation Tub and tile I love it! It really works! I used it for the first time on my glass shower doors. Sprayed on for one minute and the soap scum wiped right off! My shower door looks cleaner than using any other products. I've been telling all my friends (including men) about this product. This is my first time using any of your products. I sold on the products! Will try the other products you have.Thank you March 21, 2015
Rated 5 out of 5 by Incredible on shower doors!! Tried this for the first time. Cleaned 4 glass shower doors. Sprayed, let it sit about 5 minutes and years of soap scum and hard water stains washed away!! It was amazing! also cleaned the porcelain tiles with ease! My new best friend! March 18, 2015
Rated 5 out of 5 by Fantastic Against Iron Stains This cleaner works wonders on bathtub iron stains. The best thing about it is that unlike other iron cleaners, I can use it without choking on chemicals and having to open all the windows. Thank goodness!! I also love the removable nozzle so that I can mix concentrate and recycle the bottle. Awesome!! February 21, 2015
Rated 1 out of 5 by Product has changed I noticed that the packaging had changed on the Tub & Tile Cleaner. The product no longer foams and does not cling to vertical surfaces. This used to be my go to product to remove soap scum and iron stains. I hope we get the old product back.I also have an issue with how the packaging is one time use. Having a removable spray head would be very beneficial. January 1, 2015
Rated 5 out of 5 by great product All of the Seventh Generation cleaning products are excellent and I'm thankful to be able to find/purchase them, use non-toxic products in my home, and minimize harmful run off into the environment. November 3, 2014
Rated 1 out of 5 by Don't buy this product I bought a bottle of this a month or so ago, and when I tried to use it, the spray nozzle didn't work. No problem, I thought, I'll switch the spray nozzle with the one from the bottle I'd just used up. No dice. The spray nozzles don't come off. Because I've never had a problem like this before, I didn't keep the receipt. So the bottle goes in the trash, and I go back to buying harmful chemicals that come in simple, easy-to-use bottles whose lids come off. Useless. October 18, 2014
  • 2015-09-08T19:44:54.857-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_20K973, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.