Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SEVENTH GENERATION

32 oz. Toilet Bowl Cleaner, 8 PK

  • Item# 20K975
  • Mfr. Model# SEV 22704
  • Catalog Page# N/A
  • UNSPSC# 47131829
32 oz. Toilet Bowl Cleaner, 8 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $65.10 / pkg. of 8

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Toilet Bowl Cleaner
  • Size 32 oz.
  • Container Type Bottle
  • Fragrance Emerald Cypress and Fir
  • Color Clear
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.2 out of 5 by 24reviewers.
Rated 1 out of 5 by Clean Germs It cleaned well, but doesn't Disinfect. Pointless! September 19, 2016
Rated 4 out of 5 by Makes stuff spotless I am so happy how this product is working and I love it when my mom comes over and notices how my house is spotless July 25, 2016
Rated 5 out of 5 by Great carpet cleaner! I've had a bottle of this under my sink to use on kitchen surfaces. The real test came when my dog got sick and had to do "her business" on the living room carpet. Without getting graphic it was not the kind of business you can just pick up. I found myself without my usual carpet cleaner. I used the Seventh Generation multipurpose cleaner on several areas and there was absolutely no stain! I thought for sure I would have to go to store and get carpet scrubber. But nope. No sign that anything happened. It's truly multipurpose and so nice to know it's chemical free. July 17, 2016
Rated 3 out of 5 by Love the product, hate the bottle also! I have purchased this product several times and for some reason every time I get about 1/2 way through the bottle (maybe 3 weeks of normal use), the sprayer clogs up and is useless. I've tried taking it apart, blowing through it, nothing works. I end up having to put it in another bottle. Because I sometimes refill the bottle, I wonder if the snapping off and on of the new spray top somehow messes with its mechanics. March 24, 2016
Rated 5 out of 5 by Low odor We have a Toto Washlet which requires a low-fume product. This cleans just fine for us (we have soft water) and is much less scented than other toilet cleaners. A little hard to find in the stores. February 7, 2016
Rated 5 out of 5 by My Favorite I rented an apartment with off-white carpets for a year. Worried about losing part of the security deposit, I had a contest for which household spray (even the toxic ones) could best keep stains away when I spilled food or the cat puked. 7th Gen All Purpose was the winner. February 7, 2016
Rated 5 out of 5 by I am totally in love with the seventh generation all purpose spray cleaner! I have two very active dogs,needless to say, they can make some mess!! I love how easy the spray cleans and smells great,and I am not worrying about chemical residue! November 13, 2015
Rated 5 out of 5 by Amazing Works on everything. I have been using Method for years and on a whim decided to try this. I will never go back! So far I have used it as a floor cleaner, granite cleaner, bathroom cleaner and a few other things. It has amazed me every time. November 10, 2015
  • 2016-09-30 T04:33:10.170-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_24, tr_24
  • loc_en_US, sid_20K975, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.