Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SEVENTH GENERATION

Moisturizing Lotion, Pure Ingredients Formula, Lavender, 8 oz. Bottle, PK 12

  • Item# 44C476
  • Mfr. Model# SEV 25107
  • Catalog Page# N/A
  • UNSPSC# 53131607
Moisturizing Lotion, Pure Ingredients Formula, Lavender, 8 oz. Bottle, PK 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $195.25 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Moisturizing Lotion
  • Formula Pure Ingredients
  • Size 8 oz.
  • Fragrance Lavender
  • Color White
  • Package Type Bottle
  • Green Certification or Other Recognition USDA Certified Biobased Product
  • Green Environmental Attribute Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by Nice scent and lovely moisture I am having a hard time finding this lotion and I am extremely sad about it. Natural products are a gamble. In the search to find the right one, you end up with a cabinet full of "eh"s. I love this lotion. Unlike other major competitors, it is a true lavender scent that isn't stingy or overpowering. It is not too heavy and absorbs nicely. Please make this available online again. February 23, 2015
Rated 5 out of 5 by Perfect body lotion! I am so happy to have found this product - I have super sensitive skin and have had real trouble finding a product that doesn't irritate and isn't full of harmful chemicals. I love this product, its goes on smooth and instantly hydrates. It smells gorgeously fragrant and keeps my skin hydrated and happy. Love it. November 3, 2014
Rated 5 out of 5 by awesome for girls and guys. I have been through bottles of the lavender lotion and body wash and highly recommend both. It has a great natural lavender scent that is very clean and also did not bother my sensitive skin. April 15, 2014
  • 2016-08-28 T04:44:46.846-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_44C476, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.