Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SEVENTH GENERATION

22 oz. Laundry Stain Remover, 8 PK

  • Item# 44C457
  • Mfr. Model# SEV 22842
  • Catalog Page# N/A
  • UNSPSC# 47131811
22 oz. Laundry Stain Remover, 8 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $74.25 / pkg. of 8

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Laundry Stain Remover
  • Size 22 oz.
  • Container Type Trigger Spray Bottle
  • Color Clear
  • Fragrance Odorless
  • Standards USDA Certified Biobased 97%, Leaping Bunny Certified, Kosher Certified
  • Green Environmental Attribute Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
  • Green Certification or Other Recognition USDA Certified Biobased Product
  • Packs per Case 8
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 13reviewers.
Rated 5 out of 5 by It good and great really clean up stain and help a lot July 2, 2016
Rated 5 out of 5 by Great product! I'm so happy with this product! It's by far, the best stain remover on the market! Just spray, scrub, and toss in the wash.. Gets just about everything out - I love it! Highly recommend it! June 6, 2016
Rated 5 out of 5 by Works great Bought it and works great.I'd definitely recommend these products to my friends and people I live with. May 30, 2016
Rated 5 out of 5 by ABSOLUTELY GREAT BUT where can i buy this in bulk??i use at least one 22 oz spray bottle a week, i want to buy a refill bottle May 1, 2016
Rated 5 out of 5 by Exceptional Stain Remover My daughter left a bottle of this stain remover at our house. When I spilled blueberry juice on a T-shirt I decided to try it. I had never before been able to get blue or red berry stains out of clothes without resorting to bleach. I sprayed it on and scrubbed lightly with my hands. The stains just disappeared. I now use it for all my laundry stains, and filled a little spray bottle for travel. This morning I decided to try it on a very old black stain (of unknown origin) on beige carpeting. In the past I had tried various carpet cleaners on this stain to no avail. I sprayed the stain with your stain remover, rubbed a little with a scrub sponge, and immediately the stain came out. I appreciate that it is made with natural plant ingredients and enzymes. There is no toxic smell or fumes. April 6, 2016
Rated 5 out of 5 by Surprisingly very effective at removing all stains I work outside as a horticulturist, and I get my fair share of stains on my shirts and pants. Amazingly, this has removed dirt stains, pen marks, sweat marks, marker swipes, ash and bacon fat spits (from the campfire), and coffee stains. June 21, 2015
Rated 5 out of 5 by Great, cost effective product I am grateful to Seventh Generation for developing such an effective and environmentally conservative product. Have not been disappointed with the outcomes from this stain remover. Every stain I have sprayed it on is removed with the first laundry wash. My husband and I are loyal customers and believe in Seventh Generation's products, as we have used them for several years and plan to continue to use them as long they are produced. May 28, 2015
Rated 5 out of 5 by Really works! This has removed grass, mud and food stains completely from my toddler's clothes! More effective than the harsh chemical products. Now my toddler's clothes don't make her itch. Love it! February 28, 2015
  • 2016-07-22 T00:38:41.338-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_13, tr_13
  • loc_en_US, sid_44C457, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.