Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
SEVENTH GENERATION

Furniture Cleaner and Polish, Lemon Chamomile Fragrance, 18 oz. Spray Bottle, 8 PK

  • Item # 44C471
  • My Part #
  • Mfr. Model # SEV 22856
  • Catalog Page # N/A
  • UNSPSC # 47131806
Furniture Cleaner and Polish, Lemon Chamomile Fragrance, 18 oz. Spray Bottle, 8 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $76.75 / pkg. of 8
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Furniture Cleaner and Polish
  • Size 18 oz.
  • Container Type Spray Bottle
  • Net Weight 18 oz.
  • Fragrance Lemon Chamomile
  • VOC Content None
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Furniture Cleaner and Polish, Lemon Chamomile Fragrance, 18 oz. Spray Bottle, 8 PK is rated 5.0 out of 5 by 6.
Rated 5 out of 5 by from I really like this product. I appreciate finding greener cleaning supplies. However, I wish that it came in a larger size, say 1-2 gallons, that I could use to refill the spray bottle, instead of needing to buy a new spray bottle each time. That seems wasteful.
Date published: 2018-04-16
Rated 5 out of 5 by from Great Addition to the Family I own A Eco- Friendly / Green cleaning company as this product has made a huge difference with our residential and commercial clients. they love the smell and cleaning results.
Date published: 2017-05-13
Rated 5 out of 5 by from My entire house smells amazing! I have just cloth dusted for years because the smell of furniture polish grosses me out. But I ordered this when we switched all our cleaning products to Seventh Generation. I love it! It brought a beautiful shine to all our wood furniture (something we have been missing out on), and it made my entire house smell amazing. And I feel good knowing it is safe for my kids and better for our planet.
Date published: 2016-03-09
Rated 5 out of 5 by from Love this natural wood cleaner! I actually use this on my floors even though the label says not too. I just found out it says this as the natural oils in it may cause the floors to be slippery (I didn't find this at all) and they only say this to cover themselves in case of slips and falls. If makes my floors nice and shiny and smells great but best of all I know I'm not putting chemicalson my floors.
Date published: 2015-08-17
Rated 5 out of 5 by from Wonderful! This product gently cleans, produces a soft sheen without being greasy, and smells great!!
Date published: 2014-11-02
Rated 5 out of 5 by from great product! This was my first 7th gen. Product and I love it. I use it on all my wood products and it not only cleans but it leaves a nice scent behind that is refreshing.
Date published: 2014-07-09
  • y_2018, m_7, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_44C471, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.