Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SEVENTH GENERATION

70 Disinfecting Wipes, 7-1/2 x 7-1/2", 6 PK

  • Item# 22C559
  • Mfr. Model# SEV 22813
  • Catalog Page# N/A
  • UNSPSC# 47131502
70 Disinfecting Wipes, 7-1/2 x 7-1/2", 6 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $75.30 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Botanical Disinfectants
Made from essential oils. Clean and disinfect in 1 easy step. Kill 99.9% of germs. Effective against Influenza A (H1N1). Nontoxic and biodegradable.

View More

Technical Specs

  • Item Disinfecting Wipes
  • Container Type Canister
  • Wipes per Container 70
  • Sheet Size 7-1/2 x 7-1/2"
  • Fragrance Lemongrass and Thyme
  • Application Hard, Non Porous Surfaces
  • Color White
  • Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Safer Choice, Meets U.S. EPA Safer Product Standards.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3.7 out of 5 by 42reviewers.
Rated 4 out of 5 by Works Well but has a bad smell I use this on my baby's highchair and to wipe down my countertops at the end of the night. Works great to get all the grime off of the surface. But the smell really lingers. It's too strong and not very pleasant at all. If they can come up with a way to mask the smell going forward, I'd only ever use these wipes. Otherwise, I'm on the hunt for a better smelling natural disinfecting product. August 15, 2016
Rated 3 out of 5 by If You Can Get Over the Smell Great for quick clean-ups and disinfecting. The smell is really funky and will take some getting used to (if you can get used to it at all). July 28, 2016
Rated 4 out of 5 by Works great These work great for any clean ups in my home (baby, cat, kitchen spills, bathroom, etc) but the scent does linger. The oregano is a little strong, my husband always thinks it smells like I've been cooking spaghetti when he notices it! Ha. But not a bad smell, just different. Great to clean with and takes care of all the messes! July 28, 2016
Rated 1 out of 5 by Strong smell Effective, but because of the many oils in the ingredients my hands smelled even after washing several times . I'm going back to another type of natural hand wipes . July 9, 2016
Rated 5 out of 5 by Changed my mind since my last review! The scent grew on me. I've tried the natural wipes. THESE ARE REALLY THE BEST! Thanks 7th Gen! July 8, 2016
Rated 5 out of 5 by Disinfecting Wipes I use these wipes (and the spray) almost everywhere in my home. This product makes granite counter tops shine. I also use them to clean my shoes. This product is definately a staple in my home. The smell is strong but is so worth it. At least it is a natural herbal product instead of harsh cleaning and fragrance chemicals which can be harmful to us and our environment. June 12, 2016
Rated 5 out of 5 by Kills the bad guys!!!! I absolutely love these wipes. My son has a lung disease and we can't use any harsh chemicals in the house at all. These wipes specifically kill the bacteria that is harmful and damaging to his lungs. Could not be more thankful to have them and would recommend them to anyone. Sidenote: the scent is very botanical... If you love chemicals and fake fragrances then you might need some time to adjust to the smell. It is well worth it... Make an investment in your family by keeping them healthy!!! June 5, 2016
Rated 5 out of 5 by A better option Some folks don't like the lingering scent but it sure beats the chemical laden alternatives. One towelette is a fast fix for bathroom surfaces. May 19, 2016
  • 2016-08-23 T00:16:05.137-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_42, tr_42
  • loc_en_US, sid_22C559, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.