Skip Content

TP
SEVENTH GENERATION

95 oz. Laundry Detergent, 1 EA

  • Item # 38LU81
  • My Part #
  • Mfr. Model # 22927
  • Catalog Page # N/A
  • UNSPSC # 47131811
95 oz. Laundry Detergent, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Laundry Detergent
  • Size 95 oz.
  • Container Type Bottle
  • Color Clear
  • Fragrance Fresh Scent
  • Standards Kosher Certified; Leaping Bunny(TM) Certified; USDA Certified Biobased 97%
  • Pack Count 1
  • Packs per Case 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


95 oz. Laundry Detergent, 1 EA is rated 4.8 out of 5 by 15.
Rated 5 out of 5 by from Great Detergent! I have been using this detergent for about a year now and I can not live without it. Trust me, I have tried. We ran out unexpectedly while moving in to a new home, and after running to the closest store and them not having it, I tried another brand that I used before just different formula. Big mistake. This laundry detergent not only cleaned better than the other brand, but it smells so much better. Even my husband who was skeptical of using an "eco-friendly" detergent loves the smell of it. And as an added bonus it does not irritate anyone's skin. The only thing I would love more is if it came in a larger size.
Date published: 2017-11-05
Rated 5 out of 5 by from As good as Tide Stain Release or Persil Pro Clean As good as Tide Stain Realease or Persil Pro Clean on whites and colors without nasty chemicals, fake stinks or dyes...boom!
Date published: 2017-05-01
Rated 4 out of 5 by from Great product except for SLS I've been using this for a few loads now and I like it, the smell is pleasant not over powerful but not clinical smelling. The only thing I do not like is that it has sodium lauryl sulfate in it. I would think it can be made with something non chemical even though it is listed as plant based derived. When it is broken down so much, I dont think the plant base comes into play anymore. Anyways, overall, I do like it and the Seventh Generation products have been working very well for cleanliness and getting stains out so I do recommend. Was given 4 stars due to the listed ingredients that I feel can be more organic and plant based yet still give a good clean. I did not receive any samples so my opinion is 100% my own.
Date published: 2016-10-31
Rated 5 out of 5 by from Smells Great and Works Great Too! I love that it lists all the ingredients and it uses Plant-based technology to lift stains better than ever. I feel so much better knowing what is inside my products. I was a bit skeptical that a more natural-based product would clean my clothes as well as my preferred brand, but it did great and I noticed no difference! I will continue to use Seventh Generation products now knowing that they are more upfront with their ingredients!I received a free product for the purpose of my review. Opinions are 100% my own.
Date published: 2016-07-29
Rated 5 out of 5 by from Great Amazing ! And it works just good I would recommend it
Date published: 2016-07-19
Rated 4 out of 5 by from Effective and non irritating This detergent helps to get rid of many stains and odors. It's suitable for pretreating stains. It has a light citrus scent (mainly lemon) that is quite enjoyable. There wasn't any residue on my clothes and it didn't make me itch. I am disappointed that it contains sodium lauryl sulfate. I wish it contained surfactants instead. I received a free product for the purpose of my review. Opinions are 100% my own.
Date published: 2016-07-17
Rated 5 out of 5 by from A natural laundry detergent with a scent! I received a free sample from Seventh Generation to test and review. I am usually wary of trying scents because of sensitive skin in the family, but this detergent cleaned great and the scent did not irritate our skin! I am very pleased with this detergent! I have a standard (non-HE) washer.
Date published: 2016-07-14
Rated 5 out of 5 by from I got some last week it worked good on my work pants
Date published: 2016-07-13
  • y_2018, m_6, d_16, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_15
  • loc_en_US, sid_38LU81, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.