Skip Content

ST
SEVENTH GENERATION

18 oz. Stone Cleaner, 8 PK

  • Item # 44C469
  • My Part #
  • Mfr. Model # SEV 22858
  • Catalog Page # N/A
  • UNSPSC # 47131814
18 oz. Stone Cleaner, 8 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $90.50 / pkg. of 8
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cleaner
  • Form Liquid
  • Size 18 oz.
  • Net Weight 18 oz.
  • Container Type Spray Bottle
  • For Use On Granite Surface Plates
  • Contains Natural Ingredients, Plant-Derived Surfactants
  • Fragrance Mandarin Orange
  • Recommended Dilution Ready To Use
  • Standards Gluten Free; Kosher Certified; Leaping Bunny(TM) Certified; USDA Certified Biobased 96%
  • VOC Content None
  • Case Quantity 8
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


18 oz. Stone Cleaner, 8 PK is rated 4.7 out of 5 by 3.
Rated 5 out of 5 by from Works and Smells Great I bought this a few weeks ago to clean my granite countertops. It works so well, and I don't have to worry about nasty chemicals since I'm pregnant. It has a lovely orange scent that does not make me nauseated.
Date published: 2016-04-04
Rated 5 out of 5 by from Super shine ! I bought this a few weeks ago and it cleans and shines my stone counters, just beautifully. Love this product !
Date published: 2015-03-25
Rated 4 out of 5 by from Granite cleaner review At first I noticed that it left a filmy residue. I replaced the paper towel with a terrycloth and the buffing from the terrycloth removed the filmy residue to a beautiful shine. Smells great, not overpowering and I feel safe using this spray on my countertops.
Date published: 2014-07-31
  • y_2018, m_6, d_15, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_44C469, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.