TP
SETHCO

Pump, Vertical, 1/4 HP, 115V

  • Item # 4VYF9
  • My Part #
  • Mfr. Model # ZKX 1/2CS
  • Catalog Page # N/A
  • UNSPSC # 40151512
Pump,  Vertical,  1/4 HP,  115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,668.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 31.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The corrosion-resistant, nonmetallic construction eliminates metal contact with pumped fluids, as well as related contamination and corrosive reactions in chemical processing, tank recirculation/transfer, plating, water/wastewater treatment, and spray-cleaning booth applications. The twin-impeller design minimizes entrained air and maintains a dynamic seal, while the close-coupled design eliminates the need for additional couplings and motor alignment. The fume barrier helps keep corrosive vapors from escaping into the atmosphere or damaging motors. The FNPT volute allows an extended pipe to be connected for complete tank transfers. Additional features include oversize, double-sealed ball bearings, a manual On/Off switch, and a 7-ft., 3-prong plug.

View More

Technical Specs

  • Item Pump
  • Pump HP 1/4
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps No Switch Included
  • Cord Length - Pumps 7 ft.
  • Max. Head - Pumps 21 ft.
  • Pump Body Material PVDF
  • Impeller Material - Pumps PVDF
  • GPM of Water @ 20 Ft. of Head 12
  • Base to Motor Height (In.) 10-13/16
  • Motor Type Capacitor Start
  • Cord Size 18/3
  • Cord Type LL61600
  • Hz 50/60
  • Insulation Class B
  • Input Phase AC 1
  • Thermal Protection Yes
  • Duty Continuous
  • Features Fume Barrier
  • For Use With Corrosives
  • Max. Diameter Solids 1/16"
  • Max. Liquid Temp. 240 Degrees F
  • Motor RPM 3450
  • Item - Sump Pumps Upright Sump Pump
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.