Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SETHCO

Pump, Vertical, 1 HP, 230V

  • Item# 4VYE9
  • Mfr. Model# ZDX 1GS
  • Catalog Page# 3272
  • UNSPSC# 40151512
Pump, Vertical, 1 HP, 230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,210.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 60.3 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The corrosion-resistant, nonmetallic construction eliminates metal contact with pumped fluids, as well as related contamination and corrosive reactions in chemical processing, tank recirculation/transfer, plating, water/wastewater treatment, and spray-cleaning booth applications. The twin-impeller design minimizes entrained air and maintains a dynamic seal, while the close-coupled design eliminates the need for additional couplings and motor alignment. The ball bearings are double sealed and oversize. The fume barrier helps keep corrosive vapors from escaping into the atmosphere or damaging motors. The FNPT volute allows an extended pipe to be connected for complete tank transfers.

View More

Technical Specs

  • Item Pump
  • Max. Head 48 ft.
  • HP 1
  • Impeller Material CPVC
  • Base to Motor Height (In.) 14-1/8
  • Motor Type Capacitor Start
  • Cord Size 18/3
  • Cord Type LL61600
  • Switch Type Manual
  • Hz 50/60
  • Insulation Class B
  • Voltage 230
  • Phase 1
  • Thermal Protection Yes
  • Duty Continuous
  • Features Fume Barrier
  • For Use With Corrosives
  • Cord Length 7 ft.
  • Housing Material CPVC
  • Max. Dia. Solids 1/16"
  • Max. Liquid Temp. 180 Degrees F
  • Motor RPM 3450
  • Outlet 1-1/4 M
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.