Navigation Menu New

Access My Account, Order History, Lists and more here.

8YEC6 P90H-40K & 381-U1 motor (KIT) UNSPSC # 40151524

Electric Operated Drum Pump, Basic Pump without Discharge Hose, 115V AC

  • Item # 8YEC6
  • Mfr. Model # P90H-40K & 381-U1 motor (KIT)
  • UNSPSC # 40151524
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Diesel exhaust fluid (DEF) stationary electric drum pumps are used specifically with DEF to maintain purity when filling the reservoir of a diesel engine's Selective Catalytic Reduction (SCR) system. These pumps are certified to ISO standards that regulate the handling, transportation, and storage of DEF. They are used for dispensing and transferring moderate to large volumes of DEF when servicing late model trucks and SUVs as well as SCR-based stationary industrial systems that operate on diesel fuel.

Tap image to zoom.

Roll over image to zoom.

Electric Operated Drum Pump, Basic Pump without Discharge Hose, 115V AC

  • Item # 8YEC6
  • Mfr. Model # P90H-40K & 381-U1 motor (KIT)
  • UNSPSC # 40151524
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Diesel exhaust fluid (DEF) stationary electric drum pumps are used specifically with DEF to maintain purity when filling the reservoir of a diesel engine's Selective Catalytic Reduction (SCR) system. These pumps are certified to ISO standards that regulate the handling, transportation, and storage of DEF. They are used for dispensing and transferring moderate to large volumes of DEF when servicing late model trucks and SUVs as well as SCR-based stationary industrial systems that operate on diesel fuel.

Technical Specs

  • Item Electric Operated Drum Pump
  • Pump Package Type Basic Pump without Discharge Hose
  • Rated Voltage 115V AC
  • Full Load Amps 10.0
  • Frequency (Hz) 60
  • Number of Phases 1
  • Motor Enclosure ODP
  • Motor Type Brushed AC
  • Explosion Proof No
  • Housing Material - Pumps PVDF
  • Max. Flow Rate 32 gpm
  • Max. Viscosity 4,000 SUS
  • Duty Cycle Continuous
  • Max. Head - Pumps 39 ft
  • Min. Fluid Temp. 0 Degrees F
  • Max. Fluid Temp. 250 Degrees F
  • For Container Size 55 gal
  • For Container Type Drum
  • Seal Material Sealless
  • Variable Speed No
  • Power Source Electric
  • Compatible Chemicals Acetic Acid 20%, Acetic Acid 80%, Ammonium Hydroxide, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Formaldehyde 40%, Formic Acid, Fresh Water, Glycerin, Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Methyl Chloride, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Phosphoric Acid (40% Solution), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (to 10%), Trichlorethylene (50%)
  • Not Recommended Chemicals Acetone, Biodiesel, Diesel Fuel, Ethyl Acetate, Gasoline, Heptane, Hexane, Hydrazine, Hydrochloric/Muriatic Acid (100%), Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (Concentrated Solution), Potassium Hydroxide (50%), Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sulfuric Acid (75% - 100%), Toluene, Turpentine, Xylene
  • Includes Suction Tube Yes
  • Includes Discharge Hose No
  • Includes Nozzle No
  • Metered No
  • Discharge Tube Outlet ID 3/4 in
  • Discharge Tube Outlet OD 1 in
  • Discharge Connection Type Hose Barb
  • Includes Bung Adapter No
  • Pump Connection ID 1 15/32 in
  • Pump Connection OD 1 21/32 in
  • Cord Length 15 ft
  • Plug Type NEMA 1-15
  • Runs Dry No
  • Series 381 Sealless Drum Pumps
  • Thermal Protection Yes
  • Agency Compliance Motor is UL Recognized
  • Diesel Exhaust Fluid Compatible Yes
  • Food Grade No
  • Wetted Materials Hastelloy C, PVDF, Tefzel, Viton
  • For Media Type Acetic Acid, Ammonium Hydroxide, Bleach, Calcium Chloride, Chromic Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Hydrochloric Acid, Methyl Chloride, Nitric Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sulfuric Acid, Trichlorethylene, Water
  • Nominal Voltage 110V AC

Diesel exhaust fluid (DEF) stationary electric drum pumps are used specifically with DEF to maintain purity when filling the reservoir of a diesel engine's Selective Catalytic Reduction (SCR) system. These pumps are certified to ISO standards that regulate the handling, transportation, and storage of DEF. They are used for dispensing and transferring moderate to large volumes of DEF when servicing late model trucks and SUVs as well as SCR-based stationary industrial systems that operate on diesel fuel.

Compliance and Restrictions

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).
Back to Top