Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
S.E.T. TOOLS

Flat-Black Break and Rake Tool, 50" Overall Length

  • Item # 6VMY5
  • Mfr. Model # BRB-50AH-D
  • Catalog Page # N/A
  • UNSPSC # 27112502
Flat-Black Break and Rake Tool, 50" Overall Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $167.00 / each
Get This Price

$133.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rake hook helps remove blinds, curtains, and other obstructions, pulling them out of the way for safe window entries. Rake head can also clear glass and other debris left in window frame. Easily fits in the trunk of patrol or rescue vehicles. All-forged high-carbon heat-treated steel. Electrically nonconductive D-handle system is resistant to 100,000VAC.

View More

Technical Specs

  • Item Break and Rake Tool
  • Overall Length 50"
  • Color Flat-Black
  • Material Steel/Fiberglass/Aluminum
  • Overall Width 6"
  • Thickness 2"
  • Features Non-Conductive
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.