Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Padlock: 3/4 in Vertical Shackle Clearance, 25/32 in Horizontal Shackle Clearance, LFIC, SESAMEE

Item 
38EX06
Mfr. Model 
56010

Product Details

Catalog Page
N/A
Brand
SESAMEE
Keying
Coreless
Lock Body Material
Brass
Lock Body Finish
No Finish
Lock Body Shape
Rectangular
Lock Body Color
Gold
Body Height
2-3/16 in
Body Width
1-3/4 in
Body Thickness
7/8 in
Security Level
High Security
Weather Resistant
Yes
Number of Keys
0
Shackle Type
Standard Shackle
Shackle Material
Hardened Steel
Shackle Shape
Rounded
Shackle Diameter
5/16 in
Horizontal Shackle Clearance
25/32 in
Vertical Shackle Clearance
3/4 in
Number of Pins
6 Pin; 7 Pin
Interchangeable Core
Yes
Interchangeable Core Type
LFIC
Compatible Cylinder Brand
Schlage
Key Retaining
No
Number of Bumpers
1
Bumper Color
Blue
Number of Locks in Pack
1
Series
560 Series
UNSPSC
46171501
Country of Origin
Taiwan (subject to change)
Product Description

Brass lock body padlocks resist corrosion, so they can be used both indoors and outdoors to restrict access to property. They have a standard shackle that is less than 1.5" in vertical shackle clearance and are coreless, so they're used with interchangeable core cylinders to rekey the padlocks or key them into an existing system without taking the locks apart. Interchangeable cores are sold separately.