Skip Content

DV
SESAMEE

Combination Padlock, Resettable Front-Dial Location, 2-9/16" Shackle Height

  • Item # 6NVL7
  • My Part #
  • Mfr. Model # K2621
  • Catalog Page # N/A
  • UNSPSC # 46171501
Combination Padlock,Front,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed with die cast housing and a hardened steel shackle, this heavy-duty padlock offers keyless security for construction sites, marinas, lockers, supply areas, and more. Choose from 10,000 possible 4-digit combinations which can be easily changed and set.

View More

Technical Specs

  • Item Combination Padlock
  • Body Height 1-3/4"
  • Body Thickness 59/64"
  • Body Width 1-31/32"
  • Dial Location Front
  • Key Type Combination
  • Number of Dials 4
  • Resettable Resettable
  • Shackle Dia. 5/16"
  • Shackle Height 2-9/16"
  • Shackle Material Hardened Steel
  • Shackle Width 1-5/8"
  • High Security Yes
  • Padlock Body Shape Rectangular
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products