Skip Content

ST
SESAMEE

Combination Padlock, Resettable Bottom-Dial Location, 1" Shackle Height

  • Item # 3TMJ9
  • My Part #
  • Mfr. Model # KCR0436
  • Catalog Page # N/A
  • UNSPSC # 46171501
Combination Padlock, Resettable Bottom-Dial Location, 1" Shackle Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.62 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring an all-brass internal locking mechanism, this rugged lock has a cut-resistant hardened steel shackle. The solid brass case provides strength and weatherability. Choose from 10,000 possible 4-digit combinations which can be easily changed and set. Suitable for marine use as well as oil, gas, and pipeline security, this lock can also be used on gates and chain link fences, construction sites and gang boxes, and tool cribs and supply areas.

View More

Technical Specs

  • Item Combination Padlock
  • Body Finish Chrome Plated
  • Body Height 1-3/4"
  • Body Material Brass
  • Body Thickness 3/4"
  • Body Width 2"
  • Dial Location Bottom
  • For Use With Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs
  • Key Type Combination
  • Number of Dials 4
  • Resettable Resettable
  • Shackle Dia. 9/32"
  • Shackle Height 1"
  • Shackle Material Brass
  • Shackle Width 13/16"
  • Weather Resistant Yes
  • High Security Yes
  • Padlock Body Shape Rectangular
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.