Skip Content

DV
SESAMEE

3-Dial Luggage and Briefcase Padlock, 1-1/4"H x 3/4"W Shackle, TSA Approved, Silver

  • Item # 38EW90
  • My Part #
  • Mfr. Model # 75006
  • Catalog Page # N/A
  • UNSPSC # 46171501
3-Dial Luggage and Briefcase Padlock, 1-1/4"H x 3/4"W Shackle, TSA Approved, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Luggage and Briefcase Padlock
  • Body Height 1-1/2"
  • Body Material Zinc
  • Body Thickness 1/2"
  • Body Width 1-3/16"
  • Body Color Silver
  • Dial Location Side
  • For Use With Luggage and Travel, Backpacks, Duffel Bags and Sports Bags, Briefcases and Computer Bags, Jewelry and Curio Cabinets
  • Number of Dials 3
  • Opened Lock Warning Yes
  • Resettable Resettable
  • Shackle Dia. 1/8"
  • Shackle Height 1-1/4"
  • Shackle Material Flexible Cable
  • Shackle Width 3/4"
  • TSA Approved TSA Approved
  • Padlock Body Shape Rectangular
  • High Security Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms