Skip Content

NC
SESAMEE

0-Dial Luggage and Briefcase Padlock, 11/16"H x 7/16"W Shackle, TSA Approved, Silver

  • Item # 38EW93
  • My Part #
  • Mfr. Model # 94506
  • Catalog Page # N/A
  • UNSPSC # 46171501
0-Dial Luggage and Briefcase Padlock, 11/16"H x 7/16"W Shackle, TSA Approved, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.13 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring all-metal construction, this medium-security padlock offers a SearchAlert® feature which indicates when the lock has been opened by a TSA agent or other security officer. The indicator appears red when the lock has been opened and green when it hasn't.

View More

Technical Specs

  • Item Luggage and Briefcase Padlock
  • Body Height 1-9/32"
  • Body Material Zinc
  • Body Thickness 1/2"
  • Body Width 15/16"
  • Body Color Silver
  • For Use With Luggage and Travel, Backpacks, Duffel Bags and Sports Bags, Briefcases and Computer Bags, Jewelry and Curio Cabinets
  • Number of Dials 0
  • Opened Lock Warning Yes
  • Resettable Not Resettable
  • Shackle Dia. 1/8"
  • Shackle Height 11/16"
  • Shackle Material Hardened Steel
  • Shackle Width 7/16"
  • TSA Approved TSA Approved
  • Padlock Body Shape Rectangular
  • High Security Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.