Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SERVUS BY HONEYWELL

Men's Winter Boots, Size: 10, Waterproof: Yes, Lace Up Closure Type, Plain Toe Type

  • Item# 9Y315
  • Mfr. Model# Z536/10
  • Catalog Page# N/A
  • Catalog Group# E5077
  • UNSPSC# 46181604
Men's Winter Boots, Size: 10, Waterproof: Yes, Lace Up Closure Type, Plain Toe Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Winter Boots

Technical Specs

  • Item Winter Boots
  • Gender Men's
  • Size 10
  • Waterproof Yes
  • Closure Type Lace Up
  • Toe Type Plain
  • Height 11"
  • Color Brown/Black
  • Upper Material Leather
  • Insulation Type Thinsulate(R)
  • Shank Material Rubber
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Multidirectional Lug
  • Resists Cold
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms