Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HONEYWELL SERVUS

16"H Men's Oversock Boots, Plain Toe Type, Rubber Upper Material, Black, Size 12

  • Item # 3MZF1
  • Mfr. Model # A383/12
  • Catalog Page # N/A
  • Catalog Group # F1076
  • UNSPSC # 46181604
16"H Men's Oversock Boots, Plain Toe Type, Rubber Upper Material, Black, Size 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Oversock Boots
  • Gender Men's
  • Size 12
  • Closure Type Pull On
  • Toe Type Plain
  • Shank Material Steel
  • Height 16"
  • Color Black
  • Upper Material Rubber
  • Insulated No
  • Waterproof Yes
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Beveled Bar Cleated
  • Resists Ozone
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms