Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RANGER BY HONEYWELL

Men's Plain Toe, Rubber, Cotton Lining Chest Waders, Forest Green, Sz 12

  • Item# 2VFY1
  • Mfr. Model# A2070/12
  • Catalog Page# 2153
  • Catalog Group# D0346
  • UNSPSC# 46181604
Men's Plain Toe, Rubber, Cotton Lining Chest Waders, Forest Green, Sz 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $156.55 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Chest wader Insulated boots have steel shanks for arch support. Self-cleaning cleated outsole and heel for traction. Adjustable Belt No. 3DGD3 and Suspenders No. 3DGD2 are sold separately.

View More

Technical Specs

  • Item Chest Waders
  • Toe Type Plain
  • Gender Men's
  • Size 12
  • Inseam 34"
  • Overall Length 65"
  • Color Forest Green
  • Shank Material Steel
  • Upper Material Rubber, Cotton Lining
  • Midsole Material Rubber, Polymeric Foam Insulation
  • Outsole Material Rubber
  • Features Inside Chest Pocket, Rust Resistant Suspender Buttons, Nylon Drawstring Belt Loops
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by these waders are great have been using these for years in harsh enviroment .they hold up well July 5, 2013
  • 2016-07-27 T21:28:59.514-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2VFY1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.