Skip Content

NC
SERTUN

13-1/2" x 18" Unscented Fragrance Rechargeable Sanitizer Indicator Towels for For Use In All Areas W

  • Item # 33NU36
  • My Part #
  • Mfr. Model # 9650
  • Catalog Page # N/A
  • UNSPSC # 47131502
Rechargeable Indicator Towels close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SERTUN™ rechargeable sanitizer indicator towels effectively sanitize any surface. Using Color-Check Technology™, towels change from yellow to blue when proper Quat levels are present in sanitizing bucket. As towels use Quat, the color changes from blue to yellow indicating there is not sufficient sanitizer in the towel. Recharge towels by placing back in sanitizer solution. Works with quaternary ammonia (Quat) only. Ideal for food service applications and any area where sanitation is key.

View More

Technical Specs

  • Cleaner Chemical Product Grouping Disinfecting and Sanitizing Wipes
  • Cleaning Wipe - Item Rechargeable Sanitizer Indicator Towels
  • Primary Chemical None
  • Effective to Remove E.coli, Salmonella
  • Cleaner Container Type Box
  • Cleaner Container Size 50 ct.
  • Ready to Use/Concentrated Concentrated
  • Sheet Size 13-1/2" x 18"
  • Cleaner Form Wipes
  • Wipes Application Disinfecting/Sanitizing
  • Item Rechargeable Sanitizer Indicator Towels
  • Fragrance Unscented
  • Color Yellow/White
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Amazing. It actually turns from yellow to blue when the sanitizer is properly mixed! This makes it so easy to ensure my team is actually sanitizing. Nothing is more important than customer safety! January 8, 2015
  • 2015-09-08T19:50:26.330-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_33NU36, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.