Skip Content

TP
SEPCO

170W Solar Power Kit, 224Ah Battery Capacity, 12.0VDC

  • Item # 26KG83
  • My Part #
  • Mfr. Model # GPA170-DM-ALC1
  • Catalog Page # N/A
  • UNSPSC # 60104701
170W Solar Power Kit, 224Ah Battery Capacity, 12.0VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,656.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 225.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Solar panel kit provides power to off-grid applications. Features a solar array, vented aluminum battery assembly with maintenance free deep cycle gel batteries, and panel pan protection.

View More

Technical Specs

  • Item Solar Power Kit
  • Nominal Output Power 170W
  • Battery Capacity 224Ah
  • Battery Type Maintenance Free Deep Cycle Gel Cell
  • Enclosure Material Vented Aluminum
  • Modes of Operation Always On, Timers, Motion Activation, Other Controls Available
  • Voltage 12.0VDC
  • Effective Projected Area EPA 9.70 sq. ft.
  • Mounting 45 Degrees /5 Degrees Welded Aluminum Mounting Bracket for 4" O.D. Round Pole or Larger
  • Mounting Hardware Included
  • Features Aluminum Protective Solar Panel Pan
  • Weight 243 lb.
  • For Use With Cameras, Communications Devices, RTU/SCADA, Flow Meters, Seismic Monitoring, Cathodic Protection, Railroad Applications, Other Electronic Devices
  • Standards Meets AASHTO Wind Requirements
  • Includes Full 12 ga. Wiring Harness, Liquid Tight Connectors, Flex Tube, Quick Connect Terminals, and Stainless Steel Hardware for Mounting Solar Array and Battery Box to Bracket.
  • Individual Solar Panel Wattage 170W
  • Number of Solar Panels 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  •  

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.