Skip Content

 
JUSTRITE

Decon Berm

Decon Berm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Height 8" 
  • Width 6 ft. 
Item
Please Select
Capacity
Please Select
Length
Please Select

Your Filters:

Clear All
Keyword
  • Hazmat 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Item
Capacity
Length
Price
Qty
Please use Qty box to add item(s) to cart.
28570
Decon Berm, Hazmat, 2 Compartments
298 gal.
10 ft.

$1,577.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,577.00 / each

Technical Specs

  • Item Decon Berm, Hazmat, 2 Compartments
  • Capacity 298 gal.
  • Height 8"
  • Width 6 ft.
  • Length 10 ft.
28572
Decon Berm, Hazmat, 3 Compartments
498 gal.
16 ft.

$1,746.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,746.00 / each

Technical Specs

  • Item Decon Berm, Hazmat, 3 Compartments
  • Capacity 498 gal.
  • Height 8"
  • Width 6 ft.
  • Length 16 ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More