Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SENTRY SPILL CONTAINMENT PRODUCTS

Collapsible Wall Containment Brm, 2333gal

  • Item# 5RMG0
  • Mfr. Model# 1015-01268-105
  • Catalog Page# N/A
  • UNSPSC# 47131905
Collapsible Wall Containment Brm,2333gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Collapsible Wall Containment Berm
  • Spill Capacity 2333 gal.
  • Height 12"
  • Length 26 ft.
  • Width 12 ft.
  • Color Black
  • Material 8130 XR5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms