Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SENTRY SAFE

16-15/16" x 14-9/16" x 10-5/8" Security Safe, Black; Holds Laptop, Power Cord

  • Item# 2GTP1
  • Mfr. Model# X125
  • Catalog Page# 2072
  • UNSPSC# 46171506
16-15/16" x 14-9/16" x 10-5/8" Security Safe, Black; Holds Laptop, Power Cord close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $161.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 27.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Allows your guests to securely store their valuables.

View More

Technical Specs

  • Item Security Safe
  • Color Black
  • Net Weight 33.7 lb
  • Capacity 1.2 cu. ft.
  • Fire Rating Not Rated
  • Water Endurance Not Specified
  • Material Steel
  • Number of Shelves 2 Adjustable
  • Number of Drawers 0
  • Lock Style Electronic, Override Key
  • Number of Bolts 2 Live Locking
  • Outside Height 10-5/8"
  • Outside Width 16-15/16"
  • Outside Depth 14-9/16"
  • Inside Height 10-1/2"
  • Inside Width 16-3/4"
  • Inside Depth 12-5/8"
  • Holds Laptop, Power Cord
  • Includes Bolt Down Hardware, Power cord access, Carpeted Interior
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.