Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SENTRY SAFE

18" x 16" x 9" Hotel and Residential Safe, Putty; Holds Valuables and Documents

  • Item# 6MPK0
  • Mfr. Model# HL100ES
  • Catalog Page# 2484
  • UNSPSC# 46171506
18" x 16" x 9" Hotel and Residential Safe, Putty; Holds Valuables and Documents close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Allows your guests to securely store their valuables.

View More

Technical Specs

  • Item Hotel and Residential Safe
  • Color Putty
  • Net Weight 33 lb.
  • Capacity 1.1 cu. ft.
  • Fire Rating Not Rated
  • Water Endurance Not Specified
  • Material Steel
  • Finish Matte Paint
  • Number of Shelves 0
  • Number of Drawers 0
  • Lock Style Digital Lock, Card Swipe Access, Override Key
  • Number of Bolts 2 Live Locking
  • Outside Height 9"
  • Outside Width 18"
  • Outside Depth 16"
  • Inside Height 8-1/2"
  • Inside Width 17-3/4"
  • Inside Depth 12-1/2"
  • Holds Valuables and Documents
  • Includes Bolt Down Hardware, Carpeted floor, Interior light
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms