Skip Content

ST
SENTRY SAFE

Security Safe,1.1 cu. ft.,31lb.,Black

  • Item # 45DP81
  • My Part #
  • Mfr. Model # HL100ES
  • Catalog Page # 2019
  • UNSPSC # 46171506
Security Safe,1.1 cu. ft.,31lb.,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $130.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 35.48 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SentrySafe® Card Swipe Hotel Room Safe features solid steel construction, with a pry-resistant door and concealed hinges for additional security. The digital lock system can be accessed through a keypad or card swipe, and is reprogrammable, so a new combination can be used when one guest leaves and another arrives when used in hotel and other hospitality guest rooms. Can be bolted to the floor or countertop.

• 2 live-locking bolts
• Interior lighting
• Fits laptops up to 17"

View More

Technical Specs

  • Capacity 1.1 cu. ft.
  • Color Black
  • Fire Rating 0
  • Holds Documents, Valuables
  • Includes Master Override Key, Auxiliary Remote Battery Backup, Reprogrammable Electronic Lock With Key or Card Swipe Reader, Carpeted Floor, Pry Resistant Door, Interior LED Light, Bolt Down Kit
  • Inside Depth 12-1/2"
  • Inside Height 8-1/2"
  • Inside Width 17-3/4"
  • Item Security Safe
  • Lock Style Electronic, Card Swipe
  • Material Steel
  • Max. User Codes 1
  • Net Weight 31 lb.
  • Number of Bolts 2
  • Number of Drawers 0
  • Number of Shelves 0
  • Outside Depth 16"
  • Outside Height 9"
  • Outside Width 18"
  • Safe Sub-Category Hotel
  • Water Endurance Not Specified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.