Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SENTRY SAFE

13-3/4" x 10-5/8" x 8-11/16" Security Safe, Black

  • Item# 2GTN7
  • Mfr. Model# X055
  • Catalog Page# 2484
  • UNSPSC# 46171506
13-3/4" x 10-5/8" x 8-11/16" Security Safe, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $141.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Allows your guests to securely store their valuables.

View More

Technical Specs

  • Item Security Safe
  • Color Black
  • Net Weight 20.9 lb.
  • Capacity 0.5 cu. ft.
  • Fire Rating Not Rated
  • Water Endurance Not Specified
  • Material Steel
  • Number of Shelves 0
  • Number of Drawers 0
  • Lock Style Digital Lock
  • Number of Bolts 2 Live Locking
  • Outside Height 8-11/16"
  • Outside Width 13-3/4"
  • Outside Depth 10-5/8"
  • Inside Height 8-1/2"
  • Inside Width 13-5/8"
  • Inside Depth 8-5/8"
  • Includes Bolt Down Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by great inexpensive security safe more reliable than my other security privacy lock chest November 26, 2014
Rated 5 out of 5 by Nicely built Needed a top notch safe. This was it.Has been perfect since we bought it in '13. July 30, 2014
  • 2015-09-08T19:50:00.644-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2GTN7, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.