Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SENTRY SAFE

12-4/5" x 10-2/5" x 5-3/5" Portable Safe, Black

  • Item# 5DJP7
  • Mfr. Model# ESB-3
  • Catalog Page# 2484
  • UNSPSC# 46171506
12-4/5" x 10-2/5" x 5-3/5" Portable Safe, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $61.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.43 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cash box safe is easy to use for cash storage needs.

View More

Technical Specs

  • Item Portable Safe
  • Color Black
  • Net Weight 24 lb.
  • Capacity 0.23 cu. ft.
  • Fire Rating Not Rated
  • Water Endurance Not Specified
  • Material Steel
  • Finish Matte Paint
  • Number of Shelves 0
  • Number of Drawers 0
  • Lock Style Electronic, Override Key
  • Outside Height 5-3/5"
  • Outside Width 12-4/5"
  • Outside Depth 10-2/5"
  • Includes Carry Handle, Low Battery Light Indicator, Silver Lock Cap, Quick Start Sticker, Owner's Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 1.8 out of 5 by 9reviewers.
Rated 5 out of 5 by Good strong secure safe I bought this safe yesterday. I really like how well made it is. It virtually allows me to keep private materials under lock and key. May 29, 2016
Rated 1 out of 5 by Terrible safe I owned one of these for about 3 years, and it broke. I bought it at Walmart originally. The safe wouldn't open with the right electronic combo, and it seemed like a defect in the knob turning mechanism. A locksmith couldn't fix it, however he was able to pry it open with a screwdriver with minimal force, and he was a small guy. This safe is terrible, and I would recommend people not buy it and go with a better quality safe. If you're gonna go cheap, buy one that's more basic and sturdy, like the key-only ones. February 23, 2016
Rated 1 out of 5 by Don't use for something you need to secure I bought this safe to secure medications. After one week of use it wouldn't lock.Disassembly showed that the plastic frame that held the securing solenoid was cracked and wouldn't keep it locked. June 22, 2015
Rated 1 out of 5 by doesn't work it will not lock. after 3 months it stopped locking. I tried calling the 888 number and noone ever picked up. This is my second review as I was asked to clean up my first one. April 23, 2015
Rated 1 out of 5 by Opened with a nail file I opened this with a nail file. It is also not water proof. March 30, 2015
Rated 1 out of 5 by knob broke off I experienced the same thing several other did. I have had the safe for two weeks and the knob came off in my wife's hand. I had to use several tools to get her medicines out. Not very sturdy quality. January 20, 2015
Rated 1 out of 5 by Broken cheap plastic rotating knob The plastic rotating knob is broke and no longer opens the safe when I use the digital code and does NOT even open the safe when I use the override keys. DO NOT BUY this security box ESB-3 January 17, 2015
Rated 1 out of 5 by Terrible Design I just bought my safe today, and less than 4 hours later it already is broken. The unlock latch you turn after you input your key code or use the key itself stripped completely and now the safe will not open. I DO NOT recommend this safe to anyone November 6, 2014
  • 2016-07-27 T21:04:59.634-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_9, tr_9
  • loc_en_US, sid_5DJP7, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.