Skip Content

ST
SENTRY SAFE

Security Box,Steel,Key Lock,Black

  • Item # 29RV68
  • My Part #
  • Mfr. Model # CB-10
  • Catalog Page # N/A
  • UNSPSC # 44111605
Security Box,Steel,Key Lock,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.06 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SentrySafe Cash Box CB-12 offers reliable and durable security with solid steel construction and a privacy key lock. A convenient fold-away handle provides easy transportation of your valuables. The removable cash drawer keeps your currency organized. This versatile storage unit is ideal for both home and business needs.

• Small cash box has an interior cash tray to help organize bills, coins, checks and receipts
• Cash box has a privacy key lock to keep valuables safe; perfect safe box for festivals, rummage sales, fundraisers and more
• Equipped with a convenient carrying handle so you can transport your locking cash box with ease
• Use as a money holder or remove the included tray and make room for other valuables
• Durable cash lock box is made of reliable, steel construction; Exterior dimensions: 3.0” H x 9.7” W x 7.0” D

View More

Technical Specs

  • Item Security Box
  • Number of Compartments 2
  • Material Steel
  • Lock Style Key Lock
  • Color Black
  • Height 3-1/4"
  • Width 9-1/8"
  • Depth 7-1/8"
  • Includes Removable Tray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 3.3 out of 5 by 4reviewers.
Rated 2 out of 5 by Not impressed I bought this product less than a week ago, and it broke within 20 minutes of me opening it. Admittedly, one of my kids knocked it off the table it was sitting on, which caused some of the damage. But the lock mechanism came off cleanly during the impact. Later that day, the removable money tray broke for no apparent reason other than that I had it about half-filled with coins. (The picture on the box showed all compartments full.)I contacted customer service and found the wait-time leaving something to be desired, but the representative was really great. I own a small fire safe and plan to purchase a larger one in the near future because I'm happy with Sentry overall, just not this particular cash box. May 19, 2015
Rated 5 out of 5 by Works for its purpose! I've had this safe for a year and it works for everything it is needed for and then some!! April 14, 2015
Rated 5 out of 5 by Perfect for our needs I bought this to use for my cub scouts fundraisers. It is large enough to hold a LOT of cash. The coins stay in their sections. The sections are roomy enough to hold our swiper for credit card sales. I have no problems with this cash box at all. April 7, 2015
Rated 1 out of 5 by ONE KEY OPENS EVERY SAFE OF THE SAME SORT BOUGHT 2 OF THESE (CB-10) ALL FOUR KEYS OPEN BOTH OF THEM. HOW IS IT SFE, WHEN ALL KEYS WORK? March 5, 2015
  • 2015-09-08T19:46:05.811-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_29RV68, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.