Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SENTRY SAFE

Portable Safe, 0.08 cu ft, Black

  • Item# 16X138
  • Mfr. Model# P008E
  • Catalog Page# 2484
  • UNSPSC# 46171506
Portable Safe,0.08 cu ft,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $42.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable security safe keeps important documents and valuables safe. Ideal for use in cars, trucks, campers, and boats.

View More

Technical Specs

  • Item Portable Safe
  • Color Black
  • Net Weight 3 lb.
  • Capacity 0.08 cu. ft.
  • Fire Rating Not Rated
  • Water Endurance Not Specified
  • Material Steel
  • Finish Gloss
  • Number of Shelves 0
  • Number of Drawers 0
  • Lock Style Electronic with Delay Mode, Override Key
  • Outside Height 3"
  • Outside Width 10"
  • Outside Depth 8"
  • Inside Height 1-7/8"
  • Inside Width 9-13/16"
  • Inside Depth 7-1/8"
  • Holds Cell Phones, Wallets, iPods, GPS Units
  • Includes (2) Override Keys, Carrying Handle, Carpeted Interior and Steel Teathering Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 3.7 out of 5 by 3reviewers.
Rated 3 out of 5 by Things that make you go humm... Digital touch pad logic boo-boo, will not reset passcode to open/lock. So key only operation,. No batteries required in this mode. Key only. However, it would be a synch to open even if keys were not present. A swift drop on the concrete impacting the corner edge would likely knock it open. August 2, 2014
Rated 4 out of 5 by Perfect For My Intended Purpose I bought this safe to hold and protect my prescription medications and safeguard them from children. It has performed well and has been a good value for the purchase price. No problems to report. July 28, 2014
Rated 4 out of 5 by I bought the small portable safe love it, but the cable flies out when you open it. and the beeper is to loud. June 13, 2014
  • 2016-07-27 T21:07:14.244-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_16X138, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.