Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SENTRY SAFE

14.2 cu. ft. Gun Safe, 471.8 lb. Net Weight, 1/2 hr. Fire Rating, Combination Lock Style

  • Item# 4AVE4
  • Mfr. Model# GM2459C
  • Catalog Page# N/A
  • UNSPSC# 46171506
14.2 cu. ft. Gun Safe, 471.8 lb. Net Weight, 1/2 hr. Fire Rating, Combination Lock Style close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Gun Safe
  • Color Black
  • Net Weight 471.8 lb.
  • Capacity 14.2 cu. ft.
  • Fire Rating 1/2 hr.
  • Finish Powder Coated
  • Lock Style Combination
  • Number of Shelves 1
  • Number of Bolts 3 Livelocking and 3 Dead Bolts
  • Outside Height 59-1/8"
  • Outside Width 28-3/8"
  • Outside Depth 24-1/4"
  • Inside Height 58"
  • Inside Width 26"
  • Inside Depth 16-3/4"
  • Holds 24 Guns
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms