Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SENTRY SAFE

Fire Safe Security Chest, 0.2 cu ft, Black

  • Item# 2GTN9
  • Mfr. Model# 0500
  • Catalog Page# 2484
  • UNSPSC# 46171506
Fire Safe Security Chest,0.2 cu ft,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $39.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fire-Safe® Chest protects your important documents and certificates from fire and water damage.

View More

Technical Specs

  • Item Fire Safe
  • Color Black
  • Net Weight 11 lb.
  • Capacity 0.2 cu. ft.
  • Fire Rating 1/2 hr.
  • Water Endurance Not Specified
  • Material Steel
  • Number of Shelves 0
  • Number of Drawers 0
  • Lock Style Privacy Key
  • Outside Height 6-1/8"
  • Outside Width 12"
  • Outside Depth 10-1/3"
  • Inside Height 3-3/4"
  • Inside Width 9-23/32"
  • Inside Depth 7-9/32"
  • Holds Paper Documents and Digital Media (CD's, DVD's Hard Drives, USB Drives)
  • Meets UL Classi ed, ETL Verified
  • Includes Carrying Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.3 out of 5 by 4reviewers.
Rated 1 out of 5 by Easy to break into I purchased this safe to protect my medication, small quantity of cash and personal documents (ie passport). I really liked that it could be bolted to the floor to prevent theft. One of my roommates broke into it using a bobby pin in just a few minutes stealing my pain medications. I would never recommend this safe to anyone that thinks they can hold valuables in it. Might be great for storing things that you wouldn't want to burn in a fire and that's it.. Haven't tested this though. December 3, 2014
Rated 4 out of 5 by Heavy duty box. It is a nice box that can hold a stack of papers, hand gun, ammo, and such. Only thing is, it is portable, given that in a break-in, it can be carried off if not bolted down, in which case, where it is, is where it will stay. August 27, 2014
Rated 3 out of 5 by safe usage Item is very good for safety perspective. It would have been great to have some kind of handle to hold the safe. August 21, 2014
Rated 5 out of 5 by Nice box Looks like a nice security box. So nice that my father in law bought one just like it the next day. June 13, 2014
  • 2016-07-22 T00:48:55.358-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_2GTN9, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.