Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SENTRY SAFE

15-1/2" x 14-3/4" x 13-1/8" Fire Safe, Silver; Holds Hanging File Folders, USB Drives, CD's, DVD's a

  • Item# 2GTP4
  • Mfr. Model# H4100
  • Catalog Page# N/A
  • UNSPSC# 46171506
15-1/2" x 14-3/4" x 13-1/8" Fire Safe, Silver; Holds Hanging File Folders, USB Drives, CD's, DVD's a close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Fire Safe
  • Color Silver
  • Net Weight 42 lb.
  • Capacity 0.7 cu. ft.
  • Fire Rating 1/2 hr.
  • Water Endurance Waterproof
  • Material Steel
  • Number of Shelves 0
  • Number of Drawers 0
  • Lock Style Privacy Key
  • Outside Height 13-1/8"
  • Outside Width 15-1/2"
  • Outside Depth 14-3/4"
  • Inside Height 10-1/3"
  • Inside Width 12"
  • Inside Depth 9-1/2"
  • Holds Hanging File Folders, USB Drives, CD's, DVD's and Portable Hard Drives
  • Meets UL Classi ed, ETL Verified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms