Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SENTRY SAFE

Vert Fire File, Legal, 53 In H, Black

  • Item# 5ECF3
  • Mfr. Model# 4G3100B
  • Catalog Page# N/A
  • UNSPSC# 56101702
Vert Fire File,Legal,53 In H,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Fire-Resistant Filing Cabinet
  • Type Vertical
  • File Size Legal
  • Number of Drawers 4
  • Overall Height 53-5/8"
  • Overall Width 19-5/8"
  • Overall Depth 31"
  • Color Black
  • Material Powder Coated Steel
  • Standards Meets or Exceeds ANSI/BIFMA, UL Classification for 1 Hour Fire Protection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None