DV
SENTRY SAFE

Fire Safe File,Letter/Legal,2 Drwr,Putty

  • Item # 40N234
  • My Part #
  • Mfr. Model # 2B2100P
  • Catalog Page # N/A
  • UNSPSC # 46171506
Fire Safe File,Letter/Legal,2 Drwr,Putty close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Fire Safe File
  • Type Fire-Resistant
  • File Size Letter/Legal
  • Number of Drawers 2
  • Overall Height 27-4/5"
  • Overall Width 18-3/5"
  • Overall Depth 21"
  • Color Putty
  • Material Steel
  • Standards UL Classified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms