Skip Content

ST
SENTRY SAFE

Fire Safe,2.05 cu ft,Gray

  • Item # 32RT41
  • My Part #
  • Mfr. Model # SFW205DPB
  • Catalog Page # 2072
  • UNSPSC # 46171506
Fire Safe,2.05 cu ft,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $468.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 142.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SentrySafe® Combination Fire/Water Safe has a reliable combination lock to help protect cash, digital devices and records, and other valuables against theft. The rugged fire- and water-safe construction also helps protect them from fire and flood damage. Interior shelves help keep your items organized. Can be bolted to the floor for additional security.

• Six 1" bolts
• Digital media protection

View More

Technical Specs

  • Item Fire Safe
  • Color Gray
  • Net Weight 125 lb.
  • Capacity 2.05 cu. ft.
  • Water Endurance 8" for 24 hr.
  • Material Steel
  • Finish Powdercoat
  • Number of Shelves 1 Adjustable
  • Lock Style Combination, Dual Key
  • Number of Bolts 6 Bloqueos
  • Outside Height 23-4/5"
  • Outside Width 18-3/5"
  • Outside Depth 19-1/3"
  • Inside Height 19-3/5"
  • Inside Width 14-4/5"
  • Inside Depth 11-7/8"
  • Holds Paper, Valuables, USB Drives, CD's, DVD's and Portable Hard Drives
  • Meets UL Classified, ETL Verified
  • Includes Bolt Down Kit, Pry-Resistant Hinge Bar, Multi-Position File Organizer and Tray, Door Pocket and Key Rack
  • Number of Drawers 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.