Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SENTRY SAFE

21.69" x 19" x 37-3/4" Executive Fire Safe, Black; Holds Documents, Records, Electronics and Valuabl

  • Item# 6MPK7
  • Mfr. Model# EF4738E
  • Catalog Page# 2484
  • UNSPSC# 46171506
21.69" x 19" x 37-3/4" Executive Fire Safe, Black; Holds Documents, Records, Electronics and Valuabl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $995.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 211.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Commercial safe is ideal for your large storage needs. Fire protection helps defend your business records, documents, and valuables for fire and theft.

View More

Technical Specs

  • Item Executive Fire Safe
  • Color Black
  • Net Weight 217 lb.
  • Capacity 4.7 cu. ft.
  • Fire Rating 1/2 hr.
  • Water Endurance 12" for 72 hr.
  • Material Steel
  • Finish Matte Paint
  • Number of Shelves 3 Adjustable
  • Number of Drawers 0
  • Lock Style Electronic, Override Key
  • Number of Bolts 9 Oversized
  • Outside Height 37-3/4"
  • Outside Width 21.69"
  • Outside Depth 19"
  • Inside Height 35-3/4"
  • Inside Width 19-3/8"
  • Inside Depth 11-3/4"
  • Holds Documents, Records, Electronics and Valuables
  • Includes Bolt Down Kit, Carpeted Interior
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Just the right Size for the Price Brought this safe after looking at it for over a year. It finally went on sale. Gives us peace of mind. Heavy enough so I know that one person can't carry it away. I can lag it down if I want. bolts are 1-3/8 thick. Carpeted insides. I even left a few dessicant bags in the baack to keep out all moisture to protect paperwork, even though it may not be needed. Seems to be constructed well. Can't say anymore until a disaster hits. And I'm not looking forward to one! July 20, 2014
  • 2016-07-27 T21:26:24.142-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6MPK7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.