Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SENTRY SAFE

16-1/4" x 19-1/4" x 17-4/5" Commercial Fire Safe, Gray; Holds Documents, Records, Digital Media (CD'

  • Item# 6MPJ8
  • Mfr. Model# SFW123GDC
  • Catalog Page# 2484
  • UNSPSC# 46171506
16-1/4" x 19-1/4" x 17-4/5" Commercial Fire Safe, Gray; Holds Documents, Records, Digital Media (CD' close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $381.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 87.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This commercial fire safe is recommended for large storage needs. It helps to protect business records, documents, and valuables from fire and theft.

View More

Technical Specs

  • Item Commercial Fire Safe
  • Color Gray
  • Net Weight 90 lb.
  • Capacity 1.23 cu. ft.
  • Fire Rating 1 hr.
  • Water Endurance 8" for 24 hr.
  • Material Steel
  • Finish Matte Paint
  • Number of Shelves 0
  • Number of Drawers 1
  • Lock Style Electronic, Dual Key
  • Number of Bolts 4 Cerrojos Automáticos
  • Outside Height 17-4/5"
  • Outside Width 16-1/4"
  • Outside Depth 19-1/4"
  • Inside Height 13-3/4"
  • Inside Width 12-5/8"
  • Inside Depth 11-7/8"
  • Holds Documents, Records, Digital Media (CD's, DVD's Hard Drives, USB Drives) and Valuables
  • Meets UL Classi ed, ETL Verified
  • Includes Bolt Down Kit, Locking Drawer, Door Pocket and Key Rack, Backlit Keypad, Interior Light
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by digital fire safe I bought the safe about a month ago. It is a nice size for keeping personal items in the safe. At this time I will give this safe a 100% approval rating. July 17, 2014
  • 2016-09-22 T06:13:43.973-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6MPJ8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.