Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SENTRY SAFE

25-2/5" x 23-2/5" x 39-13/16" Commercial Fire Safe, Gray; Holds Digital Media (CD's, DVD's Hard Driv

  • Item# 3KB53
  • Mfr. Model# S7371
  • Catalog Page# 2484
  • UNSPSC# 46171506
25-2/5" x 23-2/5" x 39-13/16" Commercial Fire Safe, Gray; Holds Digital Media (CD's, DVD's Hard Driv close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,727.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 534.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Drawer is ideal for your large storage needs. Fire protection helps defend your business records, documents, and valuables for fire and theft.

View More

Technical Specs

  • Item Commercial Fire Safe
  • Color Gray
  • Net Weight 534 lb.
  • Capacity 4.6 cu. ft.
  • Fire Rating 1 hr.
  • Water Endurance Not Specified
  • Material Steel
  • Number of Shelves 2 Adjustable
  • Number of Drawers 1
  • Lock Style Combination, Dual Key
  • Number of Bolts 5 Live Locking
  • Outside Height 39-13/16"
  • Outside Width 25-2/5"
  • Outside Depth 23-2/5"
  • Inside Height 30-11/16"
  • Inside Width 18-11/16"
  • Inside Depth 13-13/16"
  • Holds Digital Media (CD's, DVD's Hard Drives, USB Drives)
  • Meets UL Classi ed, ETL Verified
  • Includes Locking Drawer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.